![](https://img.youtube.com/vi/uJwizMqC_UQ/0.jpg)
![](https://img.youtube.com/vi/3ZCqCSCw97w/0.jpg)
![Vinyl Equipment Bag, Black, Large Vinyl Equipment Bag, Black, Large](https://rexel-cdn.com/products/kle5182bla.jpg?i=6DA7BD99-E713-4433-9FA4-DFD13EC63E27&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Tool Bag Has Two Large, Outside Pockets With Velcro® Brand Fasteners, This Equipment Bag Includes An Adjustable, Padded Shoulder Strap, Durable, Double-Stitched Plastic Bottom, Convenient Rain Flap With Velcro® Brand Fasteners, Two Heavy-Duty, Slide-Action Buckles To Conveniently Close Bag, Wide-Opening, Steel Frame Securely Riveted To Top Of Bag Helps Maintain Bags Shape, Velcro® Is A Registered Trademark Of Velcro Industries B.V.
Overview
Tool Bag Has Two Large, Outside Pockets With Velcro® Brand Fasteners, This Equipment Bag Includes An Adjustable, Padded Shoulder Strap, Durable, Double-Stitched Plastic Bottom, Convenient Rain Flap With Velcro® Brand Fasteners, Two Heavy-Duty, Slide-Action Buckles To Conveniently Close Bag, Wide-Opening, Steel Frame Securely Riveted To Top Of Bag Helps Maintain Bags Shape, Velcro® Is A Registered Trademark Of Velcro Industries B.V.
Durable, easily identifiable equipment bag features two large, outside pocket with Velcro® fastening.
Also known as: 092644621369, 5182BLA, Drag bag
Specifications
Height: | 20 in |
Color: | Black |
Length: | 24 in |
Width: | 10 in |
Standards: | California Proposition 65 |
Height: | 20 in |
Length: | 24 in |
Standards: | California Proposition 65 |
Color: | Black |
Width: | 10 in |
Customer Reviews
No reviews for this product
(0)