LED Downlight, IC Housing, 5", Shallow, 14W

Item #: 313743

Cat #: B25IC-LED-14W-120V-DIM-FL-30K-AT

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Downlight, IC Housing, 5", Shallow, 14 Watt, 120V

Overview

LED Downlight, IC Housing, 5", Shallow, 14 Watt, 120V
Also known as: B25IC-LED-14W-120V-DIM-FL-30K-AT

Specifications

Diameter: 5 in
Light Technology: LED
Diameter: 5 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)