Load Center, 125 Amp, Main Lug, 16/24 Circuit, 1 Phase NEMA 3R

Item #: 313557

Cat #: PW1624L1125CU

UPC: 040892650716

Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 125 Amp, Main Lug, 16/24 Circuit, 1 Phase NEMA 3R

Overview

Load Center, 125 Amp, Main Lug, 16/24 Circuit, 1 Phase NEMA 3R
Also known as: 040892650716, PW1624L1125CU

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Family / Style: PL
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Spaces: 16
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Family / Style: PL
Type: Main Lug
Spaces: 16

Customer Reviews

No reviews for this product
(0)