AirPro 36 In. ceiling fan downrod

Item #: 31348

Cat #: P2606-30

UPC: 785247260614

PRO P2606-30 36in FAN DOWNRO
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P2606-30 36in FAN DOWNRO
Also known as: 785247260614, P2606-30

Specifications

Color: White
Material: Steel
Standards: California Proposition 65
Color: White
Standards: California Proposition 65
Material: Steel

Customer Reviews

No reviews for this product
(0)