Load Center, 12/24, 125A, 1PH, Copper Bus, Main Lug, NEMA 1
Item #:
313182
Cat #:
P1224L1125CU
UPC:
040892649734
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, 12 Space, 24 Circuit, 125 Amp, 1-Phase, 120/240 Volt AC, Copper Bus, Main Lug, NEMA 1
Overview
Load Center, 12 Space, 24 Circuit, 125 Amp, 1-Phase, 120/240 Volt AC, Copper Bus, Main Lug, NEMA 1
Also known as: 040892649734, P1224L1125CU
Specifications
Mounting: | Can |
Amps: | 125 |
Volts AC: | 120 |
Phase: | 1 |
Type: | Main Lug |
Circuits: | 24 |
Family / Style: | P1 |
Interrupt Rating AC: | 100 kA |
Mounting: | Can |
Volts AC: | 120 |
Type: | Main Lug |
Family / Style: | P1 |
Amps: | 125 |
Phase: | 1 |
Circuits: | 24 |
Interrupt Rating AC: | 100 kA |
Customer Reviews
No reviews for this product
(0)