Transformer, 250VA, 120 x 240 Primary Volt, 24 Secondary Volt, 1PH

Item #: 312995

Cat #: 33-250-K

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
250 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, 33 Series, Industrial Control Transformer

Overview

250 VA, 1-Phase, 120 x 240 Primary Volts - 24 Secondary Volts, 33 Series, Industrial Control Transformer
Also known as: 33-250-K

Specifications

Type: Industrial Control, Transformer
Volt Amps: 250
Phase: 1
Secondary Voltage: 24
Primary Voltage: 120/240
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 120/240
Volt Amps: 250
Secondary Voltage: 24

Customer Reviews

No reviews for this product
(0)