5-Pocket Tool Pouch

Item #: 312962

Cat #: 5118P5

UPC: 092644552342

Sign In or Register to view pricing and more.
Documents & Guides
Tool Pouch, Pockets: 5, Includes: Knife Snap, Chain Tape Thong, Overall Size: 10" x 11", Material: Leather

Overview

Tool Pouch, Pockets: 5, Includes: Knife Snap, Chain Tape Thong, Overall Size: 10" x 11", Material: Leather
Keep your most used tools nearby with this 5-pocket tool pouch. Includes knife snap, pockets for pliers, most screwdrivers, a 6-foot (1.83 m) folding rule and open ended wrenches. Lightweight and easily fits on your belt.
Also known as: 092644552342, 5118P5

Specifications

Material: Leather
Length: 11 in
Width: 10 in
Standards: California Proposition 65
Material: Leather
Width: 10 in
Length: 11 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)