This product has been discontinued.

Fluorescent Lamp, Rapid Start, U-Bent, T8-6U, 25W, 5000K
Item #: 312902
Cat #: FB32T8/ADV850/6/XEW/ALTO-25W
UPC: 046677204242
Documents & Guides
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 20424-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.
Overview
Fluorescent, Rapid Start, U-Bent Lamp, 25W, Bulb: T8-6U (U-Bend), Base: Medium Bi-Pin (G13), Lumens: 2350, CRI: 82, Color Temp: 5000K. Length: 22-7/16 in. *Philips Part # 20424-8* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 25W U-Bent Lamps are environmentally responsible lamps, featuring energy savings and low mercury.
Also known as: 046677204242, FB32T8/ADV850/6/XEW/ALTO-25W
Specifications
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Type: | Rapid Start |
Wattage: | 25 |
Lumens: | 2350 |
Shape: | T8-6U (U-Bend) |
Length: | 22.438 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 5000 (Bright White) |
Type: | Rapid Start |
Lumens: | 2350 |
Length: | 22.438 in |
Base: | Medium Bi-Pin (G13) |
Color Rendering Index (CRI): | 82 |
Wattage: | 25 |
Shape: | T8-6U (U-Bend) |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)