Rab Ex12-3/4 Explosion-Proof Incan C

Item #: 312843

Cat #: EX12-3/4

UPC: 019813411019

Sign In or Register to view pricing and more.
Documents & Guides
RAB EX12-3/4 EXPLOSION-PROOF I

Overview

RAB EX12-3/4 EXPLOSION-PROOF I
Also known as: 019813411019, EX12-3/4

Specifications

Volts AC: 120
Color: Silver Gray
Wattage: 300
Material: Aluminum
Light Technology: Incandescent
Mounting: Ceiling
Volts AC: 120
Wattage: 300
Light Technology: Incandescent
Color: Silver Gray
Material: Aluminum
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)