Solid Raceway,PVC,1.5X1.5X6',LGRY,NM

Item #: 312740

Cat #: FS1.5X1.5LG6NM

UPC: 07498334034

Sign In or Register to view pricing and more.
Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, light gray, no mounting holes

Overview

Panduct® type FS solid wall wiring duct, 1.5 W x 1.5 H, 6' length, PVC, light gray, no mounting holes
The temporary protection fi lm shall protect duct covers from damage during the installation process. The film shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The film shall provide a place for writing notes without allowing the ink to bleed through.
Also known as: 07498334034, FS1.5X1.5LG6NM

Specifications

Color: Light Gray
Material: PVC
Length: 6 ft
Color: Light Gray
Length: 6 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)