3/4 INCH R/G BLUE EMPTY

Item #: 312706

Cat #: DE4X5-1000

UPC: 034481002772

Documents & Guides
Riser-Gard Fiber Optic Corrugated Conduit, Size 3/4 Inch, Outer Diameter 1.05 Inch, Inner Diameter 0.74 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Blue
Sign In or Register to view pricing and more.

No associated products found.

Overview

Riser-Gard Fiber Optic Corrugated Conduit, Size 3/4 Inch, Outer Diameter 1.05 Inch, Inner Diameter 0.74 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Blue
Riser-Gard Fiber Optic Corrugated Conduit, Size 3/4 Inch, Outer Diameter 1.05 Inch, Inner Diameter 0.74 Inch, Wall Thickness 0.060 Inch, Length 1,000 Feet, Material PVC, Color Blue
Also known as: 034481002772, DE4X5-1000

Specifications

Diameter: 3/4 in
Color: Blue
Length: 1000 ft
Diameter: 3/4 in
Length: 1000 ft
Color: Blue

Customer Reviews

No reviews for this product
(0)