This product has been discontinued.
PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A
Item #: 312698
Cat #: K4127
UPC: 078275091689
Sign In or Register to view pricing and more.
Documents & Guides
PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A
Overview
PHOTO CONTROL - THERMAL TYPE STEM MOUNTING 347 VAC 15 A
These photocontrols install on standard outdoor light fixtures and electrical boxes with 1⁄2"-14 NPSM thread or 7⁄8" knock-out holes for dusk-to-dawn ON/OFF control of outdoor lighting.
Also known as: 078275091689, K4127
Specifications
Color: | Gray |
Volts AC: | 347 |
Standards: | California Proposition 65 |
Color: | Gray |
Standards: | California Proposition 65 |
Volts AC: | 347 |
Customer Reviews
No reviews for this product
(0)