4/3 Type MC-HL Continuously Corrugated Welded Cable, 600V

Item #: 312660

Cat #: X20403

UPC:

Documents & Guides
4 AWG, 3 Conductor Continuously Corrugated Welded Cable – CCW® XLPE Insulation - PVC Jacket 90°C - 600 Volt - UL Type MC-HL
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 AWG, 3 Conductor Continuously Corrugated Welded Cable – CCW® XLPE Insulation - PVC Jacket 90°C - 600 Volt - UL Type MC-HL
CCW®  Continuously Corrugated Welded Cable  product line is used in oil, gas and petrochemical industrial applications for power, control, instrumentation and communications.
Also known as: X20403

Specifications

Gauge: 4 AWG
Conductors: 3
Volts AC: 600
Gauge: 4 AWG
Volts AC: 600
Conductors: 3

Customer Reviews

No reviews for this product
(0)