GOOSE STL1 24" FRMWALL BZ

Item #: 312481

Cat #: GOOSE1

UPC: 019813027081

Documents & Guides
GOOSE STL1 24" FROM WALL BRONZE
Sign In or Register to view pricing and more.

No associated products found.

Overview

GOOSE STL1 24" FROM WALL BRONZE
Also known as: 019813027081, GOOSE1

Specifications

Type: Mount
Color: Bronze
Light Technology: LED
Type: Mount
Light Technology: LED
Color: Bronze

Customer Reviews

No reviews for this product
(0)