Compression Lug, Copper, 1-Hole

Item #: 312296

Cat #: LCBX8-10-L

UPC: 074983423415

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Long Barrel, #8 AWG, #10 Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Long Barrel, #8 AWG, #10 Stud Hole
Also known as: 074983423415, LCBX8-10-L

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: #10
Allowable Gauge Range: 8
Material: Copper
Stud Size: #10
Mounting: 1-Hole
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)