Breaker, Bolt On, 15A, 1P, 120V, BLF Type, 10 kAlC, GFCI

Item #: 312272

Cat #: BF115

UPC: 783643069589

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, 15A, 1P, 120V, BLF Type, 10 kAlC, GFCI15 Amp, 1-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120V AC. GFCI Protection (5MA)

Overview

Breaker, Bolt On, 15A, 1P, 120V, BLF Type, 10 kAlC, GFCI15 Amp, 1-Pole, BLF Type, Bolt-On, Thermal Magnetic, Circuit Breaker, 10kAIC, 120V AC. GFCI Protection (5MA)
Also known as: 783643069589, BF115

Specifications

Volts AC: 120
Poles: 1
Amps: 15
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Volts AC: 120
Amps: 15
Mounting: Bolt On
Poles: 1
Family / Style: BF
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)