Compact Fluorescent Lamp, 23W, A19

Item #: 312150

Cat #: 11323

UPC: 762148080954

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 100W Equivalent.

Overview

Compact Fluorescent Lamp, 23W, Bulb: A-Lamp, Base: Medium Screw (E26), Lumens: 1300, CRI: 82, Color Temperature: 2700K, Rated Average: 8,000 Hrs. 100W Equivalent.
Also known as: 762148080954, 11323

Specifications

Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Lumens: 1200
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: A19 (Arbitrary)
Lumens: 1200
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)