Outdoor Wall 1Lt

Item #: 311999

Cat #: 9043BK

UPC: 783927226295

Sign In or Register to view pricing and more.
Documents & Guides
With an unmistakable British influence, this 1 light wall lantern from the elegant Salisbury(TM) collection projects timeless style for exterior spaces. Accented with a classic Black finish and White Linen Glass, this piece is as functional as it is refined .

Overview

With an unmistakable British influence, this 1 light wall lantern from the elegant Salisbury(TM) collection projects timeless style for exterior spaces. Accented with a classic Black finish and White Linen Glass, this piece is as functional as it is refined .
Also known as: 783927226295, 9043BK

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Black
Wattage: 200
Mounting: Wall
Material: Aluminum
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Light Technology: Incandescent
Volts AC: 120
Wattage: 200
Material: Aluminum

Customer Reviews

No reviews for this product
(0)