HG TVSS RECEPT 20A 125V IVORY

Item #: 311964

Cat #: 8300-ISP

UPC: 785007194029

Sign In or Register to view pricing and more.
Documents & Guides
Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Ivory.

Overview

Hospital Grade Surge Protective Duplex Receptacle offers increased transient protection, reliability and protection notification (Audible Alarm with LED Indicator). Back and, Side Wire, 20amp 125volt, Ivory.
Also known as: 785007194029, 8300-ISP

Specifications

Amps: 20
Gangs: 1
Color: Ivory
Volts AC: 125
Material: Nylon
Type: Surge Protection
Amps: 20
Color: Ivory
Material: Nylon
Gangs: 1
Volts AC: 125
Type: Surge Protection

Customer Reviews

No reviews for this product
(0)