P&S L1730-R R SGL 4W30A600V T/L

Item #: 311910

Cat #: L1730-R

UPC: 785007173055

Sign In or Register to view pricing and more.
Documents & Guides
PAS L1730-R R SGL 4W30A600V T

Overview

PAS L1730-R R SGL 4W30A600V T
Also known as: 785007173055, L1730-R

Specifications

Phase: 3
Type: Receptacle
Color: Gray
Amps: 30
Material: Thermoplastic
NEMA Configuration: L17-30R
Phase: 3
Color: Gray
Material: Thermoplastic
Type: Receptacle
Amps: 30
NEMA Configuration: L17-30R

Customer Reviews

No reviews for this product
(0)