RECEP DUP TR B+S WIRE 20A/125V RED

Item #: 311819

Cat #: TR5362-RED

UPC: 785007243734

Sign In or Register to view pricing and more.
Documents & Guides
Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red

Overview

Tamper-Resistant Hard Use Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Red
Also known as: 785007243734, TR5362-RED

Specifications

Color: Red
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Red
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon

Customer Reviews

No reviews for this product
(0)