Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
... 90° Rated SOOW Portable Cord
Share
Omni Cable
14AWG 12C 600V SO CORD
Item #: 311641
Cat #: B11412
UPC:
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
OMC B11412 14AWG 12C 600V SO CORD
View product detail below
Associated
Substitutes
Others Bought
Overview
OMC B11412 14AWG 12C 600V SO CORD
Also known as:
B11412
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry