EZ-BEAM S18 Series

Item #: 311190

Cat #: SM312LVQD

UPC: 662488268381

Sign In or Register to view pricing and more.
EZ-BEAM S18 Series: Polarized Retro, Range: 2 m, Input: 20-250V ac, Output: SPST Solid-state Light Operate, 2 m (6.5 ft) cable

Overview

EZ-BEAM S18 Series: Polarized Retro, Range: 2 m, Input: 20-250V ac, Output: SPST Solid-state Light Operate, 2 m (6.5 ft) cable
Also known as: 662488268381, SM312LVQD

Specifications

Volts DC: 10, 30
Material: Thermoplastic
IP/NEMA Rating: IP67
Volts DC: 10, 30
IP/NEMA Rating: IP67
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)