
Equipment Rack, Wall Mount, Hinged, 4RMU, 7" x 20", Black
Item #: 31109
Cat #: 49251-W64
UPC: 078477840658
Documents & Guides
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxW: 7" x 20", Weight Capacity: 50 lbs, Color: Black.
Sign In or Register to view pricing and more.
Overview
Equipment Rack, Wall Mount, Hinged, Rack Mount Units: 4RMU, HxW: 7" x 20", Weight Capacity: 50 lbs, Color: Black.
4-Position (7.0-inch H, 6.0-inch D) Hinged Wall-Mount Bracket
Also known as: 078477840658, 49251-W64, wall mount bracket, hinged wall bracket
Specifications
Size: | 4RMU |
Color: | Black |
Weight Capacity: | 50 lbs |
Mounting: | Wall |
Size: | 4RMU |
Weight Capacity: | 50 lbs |
Color: | Black |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)