
DIN Rail, Symmetrical, 35mm x 7.5 mm x 2 m, Steel, Slotted
Item #: 117364
Cat #: 02100112
UPC: 017332272296
Documents & Guides
DIN Rail, Symmetrical, 35mm Wide x 7.5 mm Deep x 1 m Long, Galvanized Steel, Slotted
Sign In or Register to view pricing and more.
Overview
DIN Rail, Symmetrical, 35mm Wide x 7.5 mm Deep x 1 m Long, Galvanized Steel, Slotted
Also known as: 017332272296, 02100112
Specifications
Length: | 2 m |
Width: | 35 mm |
Material: | Steel |
Depth: | 7.500 mm |
Length: | 2 m |
Material: | Steel |
Width: | 35 mm |
Depth: | 7.500 mm |
Customer Reviews
No reviews for this product
(0)