
LDS3 Mounting Strap, International White
Item #: 310757
Cat #: LMD3IW-Q
UPC: 07498364380
Documents & Guides
LDS3 mounting strap, Off White, PVC, Length 2.16 in.
Sign In or Register to view pricing and more.
Overview
LDS3 mounting strap, Off White, PVC, Length 2.16 in.
Pan-Way® Fast-Snap™ Surface Mount Boxes assemble without the use of screws or additional hardware and can accommodate both power and communication applications. Fast-Snap™ Boxes can accept any standard NEMA 70mm screw-on faceplate. Pan-Way® Snap-On Faceplates attach directly to Fast-Snap™ Boxes, any 70mm raceway, Cove, or Pan-Pole™ device without the use of screws or additional hardware.
Also known as: 07498364380, LMD3IW-Q
Specifications
Color: | Off-White |
Material: | PVC |
Color: | Off-White |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)