
Enclosure, NEMA 1, Hinged Cover, 24" x 24" x 6.62"
Item #: 31041
Cat #: A24N24ALP
UPC: 783510860004
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 24 x 24 x 6.62 Inch, Steel/Gray
Sign In or Register to view pricing and more.
Overview
Enclosure, NEMA 1, Hinged Cover, 24 x 24 x 6.62 Inch, Steel/Gray
These enclosures have a size range of 16 x 12 x 6-in. to 36 x 30 x 12-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510860004, A24N24ALP
Specifications
Width: | 24 in |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1, IP30 |
Height: | 24 in |
Color: | Gray |
Material: | Steel |
Depth: | 6.620 in |
Special Program: | Hoffman On Demand |
Width: | 24 in |
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Depth: | 6.620 in |
Mounting: | Surface |
Height: | 24 in |
Material: | Steel |
Special Program: | Hoffman On Demand |
Customer Reviews
No reviews for this product
(0)