T Handle Latch Kit, For Type 1 Enclosures, Steel/Zinc Plated
Item #: 6232
Cat #: AL7A
UPC: 783510346201
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
NEMA 1, "T" Handle Latch. Includes “T” Handle & All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.
Overview
NEMA 1, "T" Handle Latch. Includes “T” Handle & All Hardware for Type 1 Enclosures & Hinged Cover Pull Boxes.
T-Handle Latch and Keyed Cylinder Lock can be installed simply by removing the standard slotted latch and inserting the kit. Latch and lock fit Type 1 enclosures and hinged-cover pull boxes. Catalog number AL7A includes a Type L7 T-handle and all hardware. Catalog number AL12AR includes a Type L12 cylinder lock, cam, two keys, and all hardware.
Also known as: 783510346201, AL7A
Specifications
IP/NEMA Rating: | NEMA 1 |
Material: | Steel |
Special Program: | Hoffman On Demand |
IP/NEMA Rating: | NEMA 1 |
Special Program: | Hoffman On Demand |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)