This product has been discontinued.
Safety Switch, Double Throw, 30A, 2P, 240VAC, Non-Fused, NEMA 1
Item #: 310084
Cat #: HDUN221
UPC: 040892012729
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Murray, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 30 Amp, 240 Volt AC, 250 Volt DC
Overview
Safety Switch, Murray, Non-Fusible, Double Throw, NEMA Type 1, 2-Pole, 30 Amp, 240 Volt AC, 250 Volt DC
Also known as: 040892012729, HDUN221
Specifications
Volts DC: | 250 |
Poles: | 2 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Amps: | 30 |
Volts AC: | 240 |
Volts DC: | 250 |
Mounting: | Surface |
Amps: | 30 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)