Compact Fluorescent Lamp, Twist, 27W, 5000K

Item #: 309835

Cat #: 80102750

UPC: 762148079101

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 27 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K

Overview

Compact Fluorescent Lamp, 27 Watt, Bulb: Twist, Base: Medium Screw (E26), Lumens: 1750, CRI: 82, Color Temperature: 5000K
Also known as: 762148079101, 80102750

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 27
Lumens: 1750
Color: White
Light Technology: Fluorescent
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1750
Light Technology: Fluorescent
Color Temperature: 5000 (Bright White)
Wattage: 27
Color: White

Customer Reviews

No reviews for this product
(0)