Self-Regulating Heating Cable, 120V, 150°F (65°C)

Item #: 309821

Cat #: 5XL1-CR

UPC: 715629005892

Sign In or Register to view pricing and more.
Documents & Guides
Heating Cable, Self-Regulating, 120V, Material: Modified Polyolefin Jacket Over Copper Braid. ***Cut to Length at Distribution Center Wire Room***

Overview

Heating Cable, Self-Regulating, 120V, Material: Modified Polyolefin Jacket Over Copper Braid. ***Cut to Length at Distribution Center Wire Room***
Heating Cable, Self-Regulating, 120V, Material: Modified Polyolefin Jacket Over Copper Braid. ***Cut to Length at Distribution Center Wire Room***
Also known as: 715629005892, 5XL1-CR, Heat Trace

Specifications

Volts AC: 120
Length: Cut to Length
Wattage: 5w/ft
Type: Self-Regulating
Volts AC: 120
Wattage: 5w/ft
Length: Cut to Length
Type: Self-Regulating

Customer Reviews

No reviews for this product
(0)