TCP 33113SP-41K GU24 CFL 13W

Item #: 309648

Cat #: 33113SP41K

UPC: 762148035954

Sign In or Register to view pricing and more.
TCP 33113SP-41K GU24 CFL 13W

Overview

TCP 33113SP-41K GU24 CFL 13W
Also known as: 762148035954, 33113SP41K

Specifications

Wattage: 13
Color Rendering Index (CRI): 82
Lumens: 800
Type: Spring
Color: White
Base: 2-Pin Twist Lock (GU24)
Wattage: 13
Lumens: 800
Color: White
Color Rendering Index (CRI): 82
Type: Spring
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)