![VALISE CONN, 20A 125V, 5-20R, YL VALISE CONN, 20A 125V, 5-20R, YL](https://rexel-cdn.com/products/image.jpg?i=352D2CCF-8B6F-4A42-B685-631A215B2F9F&f=420)
VALISE CONN, 20A 125V, 5-20R, YL
Item #: 309052
Cat #: HBL5369VY
UPC: 783585013176
Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Yellow, Single Pack
Overview
Hubbell Wiring Device Kellems, Straight Blade Devices, Female ConnectorBody, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Yellow, Single Pack
Also known as: 783585013176, HBL5369VY
Specifications
Material: | Composite |
Size: | Standard |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Type: | Valise |
Color: | Yellow |
Material: | Composite |
Amps: | 20 |
Type: | Valise |
Size: | Standard |
NEMA Configuration: | 5-20R |
Color: | Yellow |
Customer Reviews
No reviews for this product
(0)