Toggle Switch, 2-Pole, 30A 120/277VAC, White

Item #: 308531

Cat #: PS30AC2-W

UPC: 785007195569

Sign In or Register to view pricing and more.
Documents & Guides
Toggle Switch, 2-Pole, 30A 120/277VAC, White

Overview

Toggle Switch, 2-Pole, 30A 120/277VAC, White
Also known as: 785007195569, PS30AC2-W

Specifications

Type: Toggle Switch, Grounding, Double-Pole, Specification Grade
Poles: 2
Volts AC: 120, 277
Amps: 30
Color: White
Type: Toggle Switch, Grounding, Double-Pole, Specification Grade
Volts AC: 120, 277
Color: White
Poles: 2
Amps: 30

Customer Reviews

No reviews for this product
(0)