1
more

Cable Tie Mounting Base, Nylon, 1", Natural Color
Item #: 308037
Cat #: MPNY-1000-9-C
UPC: 728494110400
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Mounting Base, Nylon, 1", Natural Color
Overview
Cable Tie Mounting Base, Nylon, 1", Natural Color
Catamount® offers durable, value-priced performance for a variety of commercial and residential applications. The product line offers cable ties, wire connectors, application tools, wire pulling lubricants and more.
Also known as: 728494110400, MPNY-1000-9-C
Specifications
Width: | 1 in |
Length: | 1 in |
Color: | Natural |
Material: | Nylon |
Mounting: | Synthetic Polymer |
Width: | 1 in |
Color: | Natural |
Mounting: | Synthetic Polymer |
Length: | 1 in |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)