3-Lt. undercabinet

Item #: 307978

Cat #: P7002-20

UPC: 785247165537

Documents & Guides
PRO P7002-20 9 IN LED 3000K U
Sign In or Register to view pricing and more.

No associated products found.

Overview

PRO P7002-20 9 IN LED 3000K U
Also known as: 785247165537, P7002-20

Specifications

Color: Brown
Type: Undercabinet
Wattage: 4.500
Standards: California Proposition 65
Color: Brown
Wattage: 4.500
Type: Undercabinet
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)