Miniature Incandescent Lamp, T3, 5W, 12V

Item #: 307920

Cat #: T3-5-24V-CL

UPC: 790576018393

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Miniature Incandescent Lamp, 5 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Wedge

Overview

Miniature Incandescent Lamp, 5 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Wedge
Also known as: 790576018393, T3-5-24V-CL

Specifications

Volts AC: 12
Wattage: 5
Type: Miniature
Shape: T3 (Tubular)
Base: Wedge (W2.1x9.5d)
Volts AC: 12
Type: Miniature
Base: Wedge (W2.1x9.5d)
Wattage: 5
Shape: T3 (Tubular)

Customer Reviews

No reviews for this product
(0)