Shower Trim, 4", White Reflector/Chrome Trim, Semi-Frosted

Item #: 307868

Cat #: B462W-CH

UPC:

Documents & Guides
Shower Trim, 4 in, White Reflector/Chrome Trim, Semi-Frosted
Sign In or Register to view pricing and more.

No associated products found.

Overview

Shower Trim, 4 in, White Reflector/Chrome Trim, Semi-Frosted
Also known as: B462W-CH

Specifications

Color: White
Type: Trim, Wet Location
Diameter: 4 in
Color: White
Diameter: 4 in
Type: Trim, Wet Location

Customer Reviews

No reviews for this product
(0)