200A, 1P, Earth Burial Post, Ring Type, Bottom Feed, NEMA 3R, 4P Breaker
Item #:
307864
Cat #:
M282C1P6H
UPC:
784567587531
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp 120/240V, 1-Phase, Ring-Type Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp 22kAIC
Overview
200 Amp 120/240V, 1-Phase, Ring-Type Galvanized Steel Earth Burial Post, Bottom Feed, NEMA 3R Receptacles: None Breakers: (1) 4-Pole 200 Amp 22kAIC
Midwest Electric’s metallic RV units are manufactured using 16-gauge, galvanized zinc-coated steel and NEMA 3R construction, which resists corrosion and fading and provides lasting service in outdoor applications. Units are available in surface mount and earth burial or padmount posts, offering a wide range of receptacle configurations to fit your needs.
Also known as: 784567587531, M282C1P6H, Rv park
Specifications
Amps: | 200 |
Mounting: | Pedestal |
Phase: | 1 |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Pedestal |
Volts AC: | 120/240 |
Customer Reviews
No reviews for this product
(0)