Parabolic Fixture, 4', 3-Lamp, T8, 120/277V, 32W

Item #: 307800

Cat #: P4D24-332G-MA38-S-3EB8UNV

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic Fixture, 4 ft, 3-Lamp, T8, 120/277 Volt, 32 Watt, 3 X 8 Cells, Inverted T-Bar, Static Air Functions

Overview

Parabolic Fixture, 4 ft, 3-Lamp, T8, 120/277 Volt, 32 Watt, 3 X 8 Cells, Inverted T-Bar, Static Air Functions
Also known as: P4D24-332G-MA38-S-3EB8UNV

Specifications

Type: 3-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 3-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)