1
more
Female Disconnect, Vinyl Insulated, 22 - 18 AWG, 0.250 x 0.032" Tab
Item #: 307794
Cat #: TV18-250FD-XV
UPC: 728494144269
Sign In or Register to view pricing and more.
Documents & Guides
Female Disconnect, Vinyl Insulated, 22 - 18 AWG, 0.250 x 0.032 Inch Tab, Red, Pack of 50
Overview
Female Disconnect, Vinyl Insulated, 22 - 18 AWG, 0.250 x 0.032 Inch Tab, Red, Pack of 50
Wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat shrinkable terminals, splices and disconnects.
Also known as: 728494144269, TV18-250FD-XV
Specifications
Gender: | Female |
Color: | Red |
Material: | Vinyl |
Allowable Gauge Range: | 22 - 18 |
Gender: | Female |
Material: | Vinyl |
Color: | Red |
Allowable Gauge Range: | 22 - 18 |
Customer Reviews
No reviews for this product
(0)