Power Monitor, 3-PH, 480VAC Input, 380-480VAC Range, 4.5W

Item #: 307765

Cat #: C263

UPC: 662917002067

Sign In or Register to view pricing and more.
Documents & Guides
Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 4.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage

Overview

Power Monitor, 3-Phase, 480 Volt AC, 380 - 480 Volt AC Range, Single Pole, Double Throw Output Contacts, 4.5 Watt, 10 Amp, Phase Loss or Reversal, Low Voltage
Also known as: 662917002067, C263

Specifications

Phase: 3
Volts AC: 480
Amps: 10
Type: Power Monitor
Wattage: 4.500
Phase: 3
Amps: 10
Wattage: 4.500
Volts AC: 480
Type: Power Monitor

Customer Reviews

No reviews for this product
(0)