Marker Plate, Stainless Steel, Natural Color, 3/4" x 3-1/2"

Item #: 30766

Cat #: MMP350-C316

UPC: 074983544219

Sign In or Register to view pricing and more.
Marker Plate, Stainless Steel, Natural Color, 3/4" x 3-1/2", Use with MLT-S Pan-Steel Cable Ties

Overview

Marker Plate, Stainless Steel, Natural Color, 3/4" x 3-1/2", Use with MLT-S Pan-Steel Cable Ties
The MMP350-C316 Stainless Steel Marker Plate provides permanent identification of pipes, conduits, valves, cables, and equipment in harsh environments. The designated plates feature an easy feed design with a raised slot to simplify cable tie installation and improve productivity. 3 lines of text maximum. 316 Stainless Steel. 3.5" x 0.75" (88.9 mm x 19.1 mm). Color Silver. 100 per package.
Also known as: 074983544219, MMP350-C316

Specifications

Width: 3/4 in
Length: 3 1/2 in
Material: Stainless Steel
Color: Stainless
Width: 3/4 in
Material: Stainless Steel
Length: 3 1/2 in
Color: Stainless

Customer Reviews

No reviews for this product
(0)