Compact Fluorescent Lamp, R30, 14W, 2700K

Item #: 307643
Cat #: 4R3014A
UPC: 762148163633
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 14 Watt, R30 (Blown Reflector), 120V, 2700K, Base: Medium Screw (E26), Lumens: 650, 82 CRI 63W Equivalent.

Overview

Compact Fluorescent Lamp, 14 Watt, R30 (Blown Reflector), 120V, 2700K, Base: Medium Screw (E26), Lumens: 650, 82 CRI 63W Equivalent.
Also known as: 762148163633, 4R3014A

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color: White
Shape: R30 (Blown Reflector)
Wattage: 14
Type: Electronic
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Color Temperature: 2700 (Warm White)
Color Rendering Index (CRI): 82
Lumens: 650
Shape: R30 (Blown Reflector)
Type: Electronic
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)