Overview
CAD B548A42 HARDWARE KIT
Also known as: 782856620433, B548A42
Specifications
Width: | 2 in |
Material: | Stainless Steel, Polyamide |
Length: | 6 5/16 in |
Height: | 3 3/8 in |
Width: | 2 in |
Length: | 6 5/16 in |
Material: | Stainless Steel, Polyamide |
Height: | 3 3/8 in |
Customer Reviews
No reviews for this product
(0)