1
more
Tamper Resistant Single Receptacle, 20A, 125V, White
Item #: 307138
Cat #: TR5362-W
UPC: 785007243819
Sign In or Register to view pricing and more.
Tamper Resistant Single Receptacle, Hard Use, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, White
Overview
Tamper Resistant Single Receptacle, Hard Use, 20 Amp, 125 Volt, 2 Pole, 3 Wire, NEMA 5-20R, Back & Side Wire, White
Also known as: 785007243819, TR5362-W
Specifications
Amps: | 20 |
Color: | White |
NEMA Configuration: | 5-20R |
Material: | Nylon |
Mounting: | Wall |
Amps: | 20 |
NEMA Configuration: | 5-20R |
Mounting: | Wall |
Color: | White |
Material: | Nylon |
Customer Reviews
No reviews for this product
(0)