SHRNK-WRP 1" SERV

Item #: 306810

Cat #: DASLB-3

UPC: 042269810815

Sign In or Register to view pricing and more.
Documents & Guides
RED DASLB-3 SHRNK-WRP 1" SERV

Overview

RED DASLB-3 SHRNK-WRP 1" SERV
T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.
Also known as: 042269810815, DASLB-3

Specifications

Diameter: 1 in
Diameter: 1 in

Customer Reviews

No reviews for this product
(0)