Plgmd 5ft. 2 Crt 12in. Oc 2000 Gray

Item #: 306639

Cat #: G20GBA512

UPC: 786776096828

Sign In or Register to view pricing and more.
W-mold G20gba512 Gry 4w2ckt plugmld

Overview

W-mold G20gba512 Gry 4w2ckt plugmld
Also known as: 786776096828, G20GBA512

Specifications

Length: 5 ft
Color: Gray
Material: Steel
Length: 5 ft
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)