Cable Tie, Intermediate, 11.4" Long, Nylon, Natural Color, 1000/Pack

Item #: 30648

Cat #: PLT3I-M

UPC: 074983540518

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, 11.4", Nylon, Intermediate Cross Section, Natural, Pack of 1000

Overview

Cable Tie, 11.4", Nylon, Intermediate Cross Section, Natural, Pack of 1000
Cable Tie, 11.4 Inches (290 mm) Length, Intermediate, 40 Pounds Minimum Loop Tensile Strength, Nylon 6.6, Natural. Material Flammability Rating of V-2. For indoor use. One-piece construction for consistent performance and reliability. Low thread force.
Also known as: 074983540518, PLT3I-M

Specifications

Color: Natural
Width: 0.145 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 11.400 in
Size: Intermediate
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Color: Natural
Weight Capacity: 40 lbs
Length: 11.400 in
Product Thickness: 0.052 in
Width: 0.145 in
Material: Nylon
Size: Intermediate
Family / Style: Pan-Ty®

Customer Reviews

No reviews for this product
(0)