BREAKER 25A 1P 120V 10K

Item #: 306402

Cat #: BF125

UPC: 783643271326

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE BF125 BREAKER 25A 1P 120V 10K

Overview

ITE BF125 BREAKER 25A 1P 120V 10K
Also known as: 783643271326, BF125

Specifications

Poles: 1
Amps: 25
Family / Style: BF
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BF
Interrupt Rating AC: 10 kA
Amps: 25
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)